Check Availability
  • PHOENIX 

    3/4 HP, 12VDC, 3 gal. Portable Electric Oil-Free Air Compressor, 120 psi

  • Item # 3VTH1
  • Mfr. Model # AC12V3
3/4 HP, 12VDC, 3 gal. Portable Electric Oil-Free Air Compressor, 120 psi Air Compressor,0.75 HP,12VDCV,120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VTH1
Mfr. Model # AC12V3
UNSPSC #40151601
Shipping Weight 41.0 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 0.75
Input Voltage - Air Compressor 12VDC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 3.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 1.70
Weight - Air Compressor 38 lb.
Max. Pressure - Air Compressor 120 psi
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor RPM 1750
Motor Type Universal
Standards UL
Overall Length 21-1/8"
Overall Width 8-1/2"
Overall Height 18"
Item Portable Electric Oil-Free Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions