Check Availability
  • PHILLOCRAFT 

    Adjustable Height Work Table, Laminate, 48" Depth, 33-3/8" to 36-3/4" Height, 72" Width,2400 lb. Loa

  • Item # 6AJR6
  • Mfr. Model # 72"L ADD-ON
Adjustable Height Work Table, Laminate, 48" Depth, 33-3/8" to 36-3/4" Height, 72" Width,2400 lb. Loa
Qty
  • Web Price
    $781.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Production Tables
• 12-ga. steel frame Electrostatic baked-on gray enamel finish 100-lb. per sq. ft. load rating Legs adjust table height from 33-3/8" to 36-3/4"
Table tops are 1"-thick hardboard or laminate over a high-density flake core. Feature smooth rolled edges and invisible steel spline clamping bars connecting tops to form a smooth, continuous surface. Parallel apron rails form a permanent steel edge foundation for tops and tracks.
Show More Close
 

Technical Specifications

Item # 6AJR6
Mfr. Model # 72"L ADD-ON
UNSPSC #24102006
Shipping Weight 290.0 lbs
Country of Origin USA *
Work Table Item Adjustable Height Work Table
Workbench/Table Surface Material Laminate
Depth 48"
Width 72"
Load Capacity 2400 lb.
Height 33-3/8" to 36-3/4"
Color Gray
Workbench/Table Leg Type Straight
Edge Type Straight
Top Thickness 1"
Workbench/Table Frame Material Steel
Gauge 12
Workbench/Table Adjustment Bolted
Workbench/Table Assembly Unassembled
Finish Electrostatic Baked-On Epoxy
Workbench/Work Table Type Add-On
* This product's country of origin is subject to change

Compliance and Restrictions