Check Availability
  • PHILLOCRAFT 

    Adjustable Height Work Table, Particleboard, 42" Depth, 33-3/8" to 36-3/4" Height, 96" Width,2800 lb

  • Item # 4LMF3
  • Mfr. Model # 4LMF3
Adjustable Height Work Table, Particleboard, 42" Depth, 33-3/8" to 36-3/4" Height, 96" Width,2800 lb
Qty
  • Web Price
    $970.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PHILLOCRAFT production tables are made on a 12-ga. steel frame with an electrostatic baked-on enamel finish. Table tops are 1"-thick hardboard over a high-density flake core. Feature smooth rolled edges and invisible steel spline clamping bars connecting tops to form a smooth, continuous surface. Parallel apron rails form a permanent steel edge foundation for tops and tracks. 100-lb. per sq. ft. load rating. Legs adjust table height from 33-3/8" to 36-3/4".
Show More Close
 

Technical Specifications

Item # 4LMF3
Mfr. Model # 4LMF3
UNSPSC #56101519
Shipping Weight 174.0 lbs
Country of Origin USA *
Work Table Item Adjustable Height Work Table
Workbench/Table Surface Material Particleboard
Depth 42"
Width 96"
Load Capacity 2800 lb.
Height 33-3/8" to 36-3/4"
Color Putty
Workbench/Table Leg Type Straight
Edge Type Straight
Top Thickness 1"
Workbench/Table Frame Material Steel
Gauge 12
Workbench/Table Adjustment Bolted
Workbench/Table Assembly Unassembled
Finish Electrostatic Baked-On Epoxy
Workbench/Work Table Type Starter
* This product's country of origin is subject to change

Compliance and Restrictions