Check Availability
Black 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC
  • PHILIPS LIGHTOLIER 

    Black 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC

  • Item # 53UL37
  • Mfr. Model # 6052NBK
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 53UL37
Mfr. Model # 6052NBK
UNSPSC #39111508
Shipping Weight 14.21 lbs
Country of Origin USA *
Item - Track Lighting Connector
Max. Total Wattage - Track Lighting 2400
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting Black
Number of Circuits - Track Lighting 1
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 2-1/16"
Width - Track Lighting Track and Connectors 2-1/16"
Height - Track Lighting Track and Connectors 13/16"
Track Material - Track Lighting Aluminum
Function Connector
Description/Special Features Individually Or Continuous Row Mount
Mounting Surface
Standards cUL
Item X-Connector

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms