Check Availability
  • HADCO 

    Transformer, 600W, Gray, Steel Enclosure

  • Item # 53UN30
  • Mfr. Model # TC654-15
Transformer, 600W, Gray, Steel Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Philips Hadco 600W Outdoor Transformer is thermally protected and is shielded between the high-current primary and low-current secondary windings, while the secondary is protected by a circuit breaker to help increase safety. The transformer has 12, 13, 14, and 15V output taps to help increase design flexibility and longer cable run capability. It has a Euro-board terminal block to help create easy low-voltage cable attachment. The internal transformer is epoxy-encapsulated to help protect it from the elements. It also has a weatherproof compartment for plug-in time clock and photocell (sold separately). ETL Listed for wet locations. Suitable for outdoor low-voltage landscape lighting.
Show More Close
 

Technical Specifications

Item # 53UN30
Mfr. Model # TC654-15
UNSPSC #39121001
Shipping Weight 22.311 lbs
Country of Origin China *
Item Transformer
Input Voltage 120VAC
Output Voltage Selectable 12, 13, 14, or 15VAC
Max. Wattage 600
NEMA Plug Configuration 5-15P
Enclosure Material Steel
Color Gray
Height 12.50"
Width 6.75"
Depth 6"
Standards ETL, cETL Listed, NEMA 3R Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.