Check Availability
  • HADCO 

    Transformer, 150W, Gray, Steel Enclosure

  • Item # 53UN28
  • Mfr. Model # TC152-12TP
Transformer, 150W, Gray, Steel Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Philips Hadco 150W Outdoor Transformer is thermally protected and is shielded between the 120V input and the low-voltage output to help increase safety. It has a Euro-board terminal block to help create easy low-voltage cable attachment. For convenience, the transformer includes an integral timer and photocell to automate the lights. The internal transformer is epoxy-encapsulated to help protect it from the elements. ETL Listed for wet locations. Suitable for outdoor low-voltage landscape lighting.
Show More Close
 

Technical Specifications

Item # 53UN28
Mfr. Model # TC152-12TP
UNSPSC #39121001
Shipping Weight 11.817 lbs
Country of Origin China *
Item Transformer
Input Voltage 120VAC
Output Voltage 11.5VAC or 12.5VAC
Max. Wattage 150
NEMA Plug Configuration 5-15P
Enclosure Material Steel
Color Gray
Height 11.20"
Width 3.50"
Depth 3.7"
Standards ETL, cETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.