Check Availability
  • PHILIPS HADCO 

    Transformer, 300W, Fiberglass Enclosure

  • Item # 53UN26
  • Mfr. Model # TBC303-15
Transformer, 300W, Fiberglass Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Philips Hadco 300W In-Ground Transformer is thermally protected and is shielded between the 120V input and the low-voltage output to help increase safety. It has 12, 13, 14, and 15V output taps to help increase design flexibility and longer cable run capability. ETL Listed for wet locations. Suitable for outdoor low-voltage landscape lighting.
Show More Close
 

Technical Specifications

Item # 53UN26
Mfr. Model # TBC303-15
UNSPSC #39121001
Shipping Weight 20.283 lbs
Country of Origin Mexico *
Item Transformer
Input Voltage 120VAC
Output Voltage Selectable 12, 13, 14, or 15VAC
Max. Wattage 300
Enclosure Material Fiberglass
Color Black
Height 12.30"
Width 9.62"
Depth 9.6"
Standards ETL, cETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.