Check Availability
  • PHILIPS HADCO 

    Shroud Light, Powder Coated

  • Item # 53UL41
  • Mfr. Model # 1HLO
Shroud Light, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL41
Mfr. Model # 1HLO
UNSPSC #39111605
Shipping Weight 0.551 lbs
Country of Origin Mexico *
Item Shroud Light
Type Long with Flat Clear Lens
Housing Material Die Cast Aluminum
Housing Finish Powder Coated
Number of Circuits 0
Length (In.) 3-7/8
Width (In.) 3-7/8
Lamp Included No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms