Check Availability
  • HADCO 

    LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K

  • Item # 53UN21
  • Mfr. Model # RL4-GS7LED2W
LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply position multiple Philips pre-wired LED Pathway Lights at regular intervals along the sides of a pathway to guide the way and help prevent nighttime trips and falls. Includes quick connector and mounting stake.
Show More Close
 

Technical Specifications

Item # 53UN21
Mfr. Model # RL4-GS7LED2W
UNSPSC #39111605
Catalog Page 464
Shipping Weight 3.602 lbs
Country of Origin USA *
Item LED Path Light
Lumens 105
Voltage 12VAC
Watts 2
CRI 80
Color Temp. 3000K
Light Distribution Type V
Housing Color Green
Housing Material Die Cast Aluminum
Length 10"
Width 10"
Height 17-1/4"
Lumens Per Watt 80.0
Number of LEDs 1
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP66
Includes Fully-Adjustable Swivel Arm with Vibration-Proof Locking Teeth, Fully Rotatable Shroud, Mounting Stake
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms