Check Availability
  • PHILIPS HADCO 

    LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K

  • Item # 53UN18
  • Mfr. Model # MUL4-GS7LED2W
LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply position multiple Philips pre-wired LED Pathway Lights at regular intervals along the sides of a pathway to guide the way and help prevent nighttime trips and falls. Includes quick connector and mounting stake.
Show More Close
 

Technical Specifications

Item # 53UN18
Mfr. Model # MUL4-GS7LED2W
UNSPSC #39111605
Catalog Page 464
Shipping Weight 5.071 lbs
Country of Origin USA *
Item LED Path Light
Lumens 105
Voltage 12VAC
Watts 2
CRI 80
Color Temp. 3000K
Light Distribution Type V
Housing Color Green
Housing Material Die Cast Aluminum
Length 5-1/16"
Width 5-1/16"
Height 19-1/2"
Lumens Per Watt 80.0
Number of LEDs 1
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP66
Includes Pre-Wired Fixture, SPT-1W Wire, Quick Connector, Mounting Stake
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms