Check Availability
  • PHILIPS HADCO 

    LED Path Light,12VAC,18-1/2" H,2W,3000K

  • Item # 53UN15
  • Mfr. Model # CUL2-S7LED2W
LED Path Light,12VAC,18-1/2" H,2W,3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply position multiple Philips pre-wired LED Pathway Lights at regular intervals along the sides of a pathway to guide the way and help prevent nighttime trips and falls. Includes quick connector and mounting stake.
Show More Close
 

Technical Specifications

Item # 53UN15
Mfr. Model # CUL2-S7LED2W
UNSPSC #39111605
Catalog Page 464
Shipping Weight 2.2 lbs
Country of Origin USA *
Item LED Path Light
Lumens 105
Voltage 12VAC
Watts 2
CRI 80
Color Temp. 3000K
Light Distribution Type V
Housing Color Bronze
Housing Material Copper
Length 3-1/2"
Width 3-1/2"
Height 18-1/2"
Lumens Per Watt 80.0
Number of LEDs 1
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP67
Includes Pre-Wired Fixture, SPT-1W Wire, Quick Connector, Mounting Stake
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms