Check Availability
  • PHILIPS HADCO 

    LED Bollard, 120VAC, 37-7/8" H, 9.5W, 2700K

  • Item # 53UM46
  • Mfr. Model # RF6AKF12LWE
LED Bollard, 120VAC, 37-7/8" H, 9.5W, 2700K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UM46
Mfr. Model # RF6AKF12LWE
UNSPSC #39111605
Catalog Page 463
Shipping Weight 20.0 lbs
Country of Origin USA *
Item LED Bollard
Lumens 800
Voltage 120VAC
Watts 9.5
CRI 80
Color Temp. 4100K
Light Distribution 360 Degrees
Housing Color Black
Housing Material Cast Aluminum Alloy
Length 6"
Width 6"
Height 37-7/8"
Lumens Per Watt 80.0
Number of LEDs 10
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP66
Includes Base Plate with (3) 2/8" to 16" x 8" Galvanized Steel Bolts, Stainless Steel Nuts
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms