Check Availability
  • PHILIPS HADCO 

    LED Bollard,120 to 277VAC,37-7/8" H,25W

  • Item # 53UM45
  • Mfr. Model # RF6AKF10NA
LED Bollard,120 to 277VAC,37-7/8" H,25W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UM45
Mfr. Model # RF6AKF10NA
UNSPSC #39111605
Catalog Page 463
Shipping Weight 20.0 lbs
Country of Origin USA *
Item LED Bollard
Lumens 800
Voltage 120 to 277VAC
Watts 25
CRI 80
Color Temp. 3000K
Light Distribution 360 Degrees
Housing Color Black
Housing Material Cast Aluminum Alloy
Length 6"
Width 6"
Height 37-7/8"
Lumens Per Watt 80.0
Number of LEDs 10
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP66
Includes Base Plate with (3) 2/8" to 16" x 8" Galvanized Steel Bolts, Stainless Steel Nuts
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms