Check Availability
  • PHILIPS HADCO 

    LED Bollard,120VAC,21" H,9.5W,2700K

  • Item # 53UM40
  • Mfr. Model # DB21HA012LE
LED Bollard,120VAC,21" H,9.5W,2700K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UM40
Mfr. Model # DB21HA012LE
UNSPSC #39111605
Catalog Page 463
Shipping Weight 9.7 lbs
Country of Origin USA *
Item LED Bollard
Lumens 800
Voltage 120VAC
Watts 9.5
CRI 75
Color Temp. 4100K
Light Distribution 360 Degrees
Housing Color Bronze
Housing Material Die Cast Aluminum
Length 6"
Width 6"
Height 21"
Lumens Per Watt 80.0
Number of LEDs 1
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 25,000 hr.
Protection Rating IP66
Includes Base Plate with (3) 5/16" to 18" Flat Head Hex Key Stainless Steel Tamper Resistant Screws, Ballast Assembly Mounted to Aluminum Plate Inside The Base, (3) 3/8" x 8" Anchor Rods
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms