Check Availability
  • PHILIPS HADCO 

    LED Accent Light, 120VAC, 18W, 3000K

  • Item # 53UL63
  • Mfr. Model # B4-HLED18NFWL
LED Accent Light, 120VAC, 18W, 3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL63
Mfr. Model # B4-HLED18NFWL
UNSPSC #39111605
Catalog Page 461
Shipping Weight 5.498 lbs
Country of Origin USA *
Item LED Accent Light
Lumens 700
Voltage 120VAC
Watts 18
CRI 70
Color Temp. 3000K
Light Distribution Narrow Flood
Housing Color Bronze
Housing Material Die Cast Aluminum
Length 8-9/16"
Width 6-1/4"
Lumens Per Watt 80.0
Number of LEDs 4
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 25,000 hr.
Protection Rating IP66
Includes Fully-Adjustable Swivel Arm with Vibration-Proof Locking Teeth
Standards ETL, cETL Listed
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms