Check Availability
  • PHILIPS HADCO 

    In-Grade Light,120VAC,15-3/4"H,12W,3000K

  • Item # 53UM80
  • Mfr. Model # I25NFLW
In-Grade Light,120VAC,15-3/4"H,12W,3000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips i2 Series LED In-Ground Light can be installed directly into the soil. The single-piece dust-tight composite housing is factory-tested to ensure that water will not wick or leak through.
Show More Close
 

Technical Specifications

Item # 53UM80
Mfr. Model # I25NFLW
UNSPSC #39111605
Catalog Page 464
Shipping Weight 9.0 lbs
Country of Origin USA *
Item In-Grade Light
Lumens 800
Voltage 120VAC
Watts 12
CRI 80
Color Temp. 3000K
Light Distribution Flood
Housing Color Bronze
Housing Material Fiberglass Reinforced Polyester Composite, Cast Bronze
Length 9-3/4"
Width 3-1/2"
Height 15-3/4"
Lumens Per Watt 80.0
Number of LEDs 12
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP68
Includes Module
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms