Check Availability
  • PHILIPS HADCO 

    In-Grade Light,120VAC,15-3/4"H,12W,4000K

  • Item # 53UM79
  • Mfr. Model # I25NFLC
In-Grade Light,120VAC,15-3/4"H,12W,4000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips i2 Series LED In-Ground Light can be installed directly into the soil. The single-piece dust-tight composite housing is factory-tested to ensure that water will not wick or leak through.
Show More Close
 

Technical Specifications

Item # 53UM79
Mfr. Model # I25NFLC
UNSPSC #39111605
Catalog Page 464
Shipping Weight 9.0 lbs
Country of Origin USA *
Item In-Grade Light
Lumens 800
Voltage 120VAC
Watts 12
CRI 80
Color Temp. 3000K
Light Distribution Flood
Housing Color Bronze
Housing Material Fiberglass Reinforced Polyester Composite, Cast Bronze
Length 9-3/4"
Width 3-1/2"
Height 15-3/4"
Lumens Per Watt 80.0
Number of LEDs 12
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP68
Includes Module
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms