Check Availability
  • PHILIPS HADCO 

    In-Grade Light, 120VAC, 6" H, 12W, 2700K

  • Item # 53UM72
  • Mfr. Model # I15NLED12FLW
In-Grade Light, 120VAC, 6" H, 12W, 2700K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips i15 Series LED In-Ground Light can be installed directly into the soil. It features a single-piece dust-tight composite housing that is sealed against direct jets of water and continuous immersion.
Show More Close
 

Technical Specifications

Item # 53UM72
Mfr. Model # I15NLED12FLW
UNSPSC #39111605
Catalog Page 464
Shipping Weight 7.0 lbs
Country of Origin USA *
Item In-Grade Light
Lumens 800
Voltage 120VAC
Watts 12
CRI 80
Color Temp. 4100K
Light Distribution Flood
Housing Color Bronze
Housing Material Fiberglass Reinforced Polyester Composite, Cast Bronze
Length 9-3/4"
Width 3-1/2"
Height 6"
Lumens Per Watt 80.0
Number of LEDs 12
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 25,000 hr.
Protection Rating IP68
Includes LED Lamp
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms