Check Availability
  • HADCO 

    In-Grade Light, 120VAC, 6" H, 12W, 4000K

  • Item # 53UM69
  • Mfr. Model # I15NFLC
In-Grade Light, 120VAC, 6" H, 12W, 4000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips i15 Series LED In-Ground Light can be installed directly into the soil. It features a single-piece dust-tight composite housing that is sealed against direct jets of water and continuous immersion.
Show More Close
 

Technical Specifications

Item # 53UM69
Mfr. Model # I15NFLC
UNSPSC #39111605
Catalog Page 464
Shipping Weight 7.0 lbs
Country of Origin USA *
Item In-Grade Light
Lumens 800
Voltage 120VAC
Watts 12
CRI 80
Color Temp. 4000K
Light Distribution Flood
Housing Color Bronze
Housing Material Fiberglass Reinforced Polyester Composite, Cast Bronze
Length 9-3/4"
Width 3-1/2"
Height 6"
Lumens Per Watt 80.0
Number of LEDs 12
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 50,000 hr.
Protection Rating IP68
Includes Module
Standards ETL, cETL Listed
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms