Check Availability
  • PHILIPS HADCO 

    Bollard Mounting Template,Paper,Wht,4" L

  • Item # 406P87
  • Mfr. Model # TEMPLATE N/LD4 2.75BC
Bollard Mounting Template,Paper,Wht,4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406P87
Mfr. Model # TEMPLATE N/LD4 2.75BC
UNSPSC #39111605
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Bollard Mounting Template
For Use With Mfr. No. BR840112352411, BR840121212421, BR840122351211, BR840131253411, BR840212253211, BR840222212411, BR840222212421, BR840222352211, BR840311213411, BR840321152111, BR840322152211, BR840322212121, BR840322212221, BR840322251211, BR840322252111, BR840322352211, BR840322352411, BR840322353211
Material Paper
Color White
Series BR840
Length 4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.