This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PHILIPS HADCO 

    8" x 3/8" Zinc Plated Steel Mounting Bolts, Silver

  • Item # 53UM36
  • Mfr. Model # 3/8X8X1.5 A/B 2N-2W-1LW
8" x 3/8" Zinc Plated Steel Mounting Bolts, Silver

Technical Specifications

Item # 53UM36
Mfr. Model # 3/8X8X1.5 A/B 2N-2W-1LW
UNSPSC #39111605
Shipping Weight 25.045 lbs
Country of Origin USA *
Item Mounting Bolts
Color Silver
Length 8"
Width 3/8"
Height 1-1/2"
Material of Construction Zinc Plated Steel
For Use With Mfr. No. BRM8xx
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.