Check Availability
  • PHILIPS HADCO 

    70 Max. Wattage Bollard Light for Medium Base Lamp Type, Powder Coated

  • Item # 53UL94
  • Mfr. Model # DB30AA070HE
70 Max. Wattage Bollard Light for Medium Base Lamp Type, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL94
Mfr. Model # DB30AA070HE
UNSPSC #39111605
Shipping Weight 12.5 lbs
Country of Origin Mexico *
Item Bollard Light
Type 70W Metal Halide
Voltage 120
Max. Wattage 70
Lamp Type Medium Base
Housing Material Cast Aluminum
Housing Finish Powder Coated
Mounting Inground
Number of Circuits 1
Length (In.) 6
Width (In.) 6
Height (In.) 30
Dia. (In.) 5
Lamp Included No
Standards ETL, cETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms