Check Availability
  • HADCO 

    4" x 4" Cast Iron Junction Box, Gray

  • Item # 53UL81
  • Mfr. Model # BI1
4" x 4" Cast Iron Junction Box, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL81
Mfr. Model # BI1
UNSPSC #39111605
Shipping Weight 2.69 lbs
Country of Origin USA *
Item Junction Box
Color Gray
Length 4"
Width 4"
Height 3"
Material of Construction Cast Iron
For Use With Aluminum or Composite Landscape Fixtures, Top Inlet, (2) Side Inlets and (2) Bottom Inlets Mount
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.