Check Availability
  • PHILIPS HADCO 

    12 Max. Wattage Deck Light for T3-1/4 Wedge Base Xenon Lamp Type, Powder Coated

  • Item # 53UM51
  • Mfr. Model # SRL4-B
12 Max. Wattage Deck Light for T3-1/4 Wedge Base Xenon Lamp Type, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UM51
Mfr. Model # SRL4-B
UNSPSC #39111605
Shipping Weight 0.509 lbs
Country of Origin Mexico *
Item Deck Light
Type T3-1/4 Xenon
Voltage 12
Max. Wattage 12
Lamp Type T3-1/4 Wedge Base Xenon
Housing Material Die Cast Aluminum
Housing Finish Powder Coated
Mounting Wall
Number of Circuits 1
Length (In.) 3-1/2
Width (In.) 3-1/2
Height (In.) 2-3/8
Lamp Included Yes
Standards ETL, cETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms