Check Availability
  • PHILIPS GARDCO 

    LED Bollard,120 to 277VAC,36"H,41W,4500K

  • Item # 53UM32
  • Mfr. Model # BRM8362212242
LED Bollard,120 to 277VAC,36"H,41W,4500K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UM32
Mfr. Model # BRM8362212242
UNSPSC #39111605
Catalog Page 463
Shipping Weight 21.63 lbs
Country of Origin USA *
Item LED Bollard
Lumens 879/280
Voltage 120 to 277VAC
Watts 41
CRI 75
Color Temp. 4500K
Light Distribution 360 Degrees
Housing Color Black
Housing Material Die Cast Aluminum
Length 8"
Width 8"
Height 36"
Lumens Per Watt 80.0
Number of LEDs 30
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 112,000 hr.
Protection Rating IP66
Includes Mounting System, LED Power Supply, LED Driver, Surge Protection
Standards UL, cUL Listed, Wet Location
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms