This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PHILIPS GARDCO 

    LED Bollard,120 to 277VAC,42"H,41W,4500K

  • Item # 53UM20
  • Mfr. Model # BRM8303212243
LED Bollard,120 to 277VAC,42"H,41W,4500K

Technical Specifications

Item # 53UM20
Mfr. Model # BRM8303212243
UNSPSC #39111605
Catalog Page 463
Shipping Weight 25.045 lbs
Country of Origin USA *
Item LED Bollard
Lumens 879/280
Voltage 120 to 277VAC
Watts 41
CRI 75
Color Temp. 4500K
Light Distribution 360 Degrees
Housing Color White
Housing Material Die Cast Aluminum
Length 8"
Width 8"
Height 42"
Lumens Per Watt 80.0
Number of LEDs 14
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 112,000 hr.
Protection Rating IP66
Includes Dome Top, LED Control, LED Power Supply, LED Driver, Surge Protection
Standards UL, cUL Listed, Wet Location
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms