This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PHILIPS GARDCO 

    LED Bollard,120 to 277VAC,36"H,26W,4000K

  • Item # 53UM03
  • Mfr. Model # BR840222352211
LED Bollard,120 to 277VAC,36"H,26W,4000K

Technical Specifications

Item # 53UM03
Mfr. Model # BR840222352211
UNSPSC #39111605
Catalog Page 463
Shipping Weight 21.63 lbs
Country of Origin USA *
Item LED Bollard
Lumens 1100/300
Voltage 120 to 277VAC
Watts 26
CRI 75
Color Temp. 3000K
Light Distribution 360 Degrees
Housing Color Black
Housing Material Die Cast Aluminum
Length 8-5/16"
Width 8-5/16"
Height 36"
Lumens Per Watt 80.0
Number of LEDs 14
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 165,000 hr.
Protection Rating IP66
Includes Standard Shaft with Welded Cast Base
Standards UL, cUL Listed, Wet Location
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms