Check Availability
  • PHILIPS GARDCO 

    LED Bollard,120 to 277VAC,30"H,26W,4000K

  • Item # 53UL95
  • Mfr. Model # BR840112352411
LED Bollard,120 to 277VAC,30"H,26W,4000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL95
Mfr. Model # BR840112352411
UNSPSC #39111605
Catalog Page 463
Shipping Weight 18.215 lbs
Country of Origin USA *
Item LED Bollard
Lumens 1100/300
Voltage 120 to 277VAC
Watts 26
CRI 75
Color Temp. 3000K
Light Distribution 360 Degrees
Housing Color Silver
Housing Material Die Cast Aluminum
Length 8-5/16"
Width 8-5/16"
Height 30"
Lumens Per Watt 80.0
Number of LEDs 14
Operating Temp. Range 25 Degrees to 40 Degrees C
Rated Life 165,000 hr.
Protection Rating IP66
Includes Standard Shaft with Welded Cast Base, Motion Response LED Control
Standards UL, cUL Listed, Wet Location
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms