Check Availability
  • PHILIPS GARDCO 

    8-1/2" x 8-1/2" x 4" LED Parking Garage Light with 7911 Lumens

  • Item # 53UL13
  • Mfr. Model # SVPG-168L-1800-NW-SM-5-UNV-MGY
8-1/2" x 8-1/2" x 4" LED Parking Garage Light with 7911 Lumens Parking Garage Light,120-277V,7911 lm Parking Garage Light,120-277V,7911 lm Parking Garage Light,120-277V,7911 lm Parking Garage Light,120-277V,7911 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips Gardco SoftView LED Parking Garage Luminaire features edge lit technology that helps minimize glare and provides lighting that is not only bright and effective, but also easy on the eyes. An added uplight feature helps reduce the cave effect and provides an increased sense of security when used in parking garage applications. The low-profile housing is easy to install.
Show More Close
 

Technical Specifications

Item # 53UL13
Mfr. Model # SVPG-168L-1800-NW-SM-5-UNV-MGY
UNSPSC #39112102
Catalog Page 458
Shipping Weight 10.0 lbs
Country of Origin USA *
Item LED Parking Garage Light
Housing Material Die Cast Aluminum
Housing Color Gray
Color Temp. 3000K
CRI 70
Length 8-1/2"
Width 8-1/2"
Height 4"
Lumens 7911
Voltage 120-277
Watts 85
Lumens Per Watt 93.0
Light Distribution Type V
Temp. Range -40 Degrees to 104 Degrees F
Rated Life 100,000 hr.
Standards DLC, cUL, UL Listed
Includes Plate and Screw
Warranty 5 yr.
LED Replacement For 175W HPS/MH
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms