Check Availability
  • PHILIPS GARDCO 

    4-13/64" Handheld Programmer

  • Item # 53UL17
  • Mfr. Model # FS1R-100
4-13/64" Handheld Programmer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UL17
Mfr. Model # FS1R-100
UNSPSC #39112102
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Handheld Programmer
Length 4-13/64"
For Use With Mfr. No. SVPG-168L-800-NW-SM-5-UNV-MGY, SVPG-168L-1200-NW-SM-5-UNV-MGY, SVPG-168L-1800-NW-SM-5-UNV-MGY, SVPG-168L-800-NW-SM-5-120-IMRI-MGY, SVPG-168L-1200-NW-SM-5-120-IMRI-MGY, SVPG-168L-1800-NW-SM-5-120-IMRI-MGY
Includes (3) AAA Batteries, Carrying Case and Belt Clip
Warranty 5 yr.
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.