Check Availability
  • PHILIPS CHLORIDE 

    Mini LED Step Light

  • Item # 34VE73
  • Mfr. Model # PH2SBKBLU
Mini LED Step Light Mini LED Step Light Mini LED Step Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tamper-resistant fasteners and other safety features make this fixture an excellent choice for mental health and correctional applications. It provides low-level illumination of stairwells, step landings, wheelchair ramps, exit corridors and similar spaces, and can be direct-mounted to a single gang junction box (not included) with included oval-head machine screws.
Show More Close
 

Technical Specifications

Item # 34VE73
Mfr. Model # PH2SBKBLU
UNSPSC #39112102
Catalog Page 463
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Mini LED Step Light
Lumens 148.7
Voltage 120VAC
Housing Color Black
Housing Material Premium Die Cast Aluminum
Length 4-1/2"
Width 1-1/2"
Height 2-3/4"
Operating Temp. Range -31 to 104 Degrees F
Includes User selectable, three level intensity control
Standards UL 1598 and 924 listed, UL wet location listed standard, NFPA 101, NEC, IBC, BOCA, and OSHA illumination standard, Meets ADA specifications for wall mounted lighting fixtures
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms