Check Availability
  • PHILIPS CHLORIDE 

    Mini LED Step Light

  • Item # 34VE72
  • Mfr. Model # PH2SBKAMB
Mini LED Step Light Mini LED Step Light Mini LED Step Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Philips Chloride LED Step Lights provide accent and area lighting to help you beautify spaces and create ambiance, especially on and around walkways and stairways, indoors or out. User selectable, 3-level intensity control lets you adjust lighting to create just the right ambience for your spaces. J-box-mount decorative fixtures are UL Listed for wet locations. Temp. range: -30° to 104°F.
Show More Close
 

Technical Specifications

Item # 34VE72
Mfr. Model # PH2SBKAMB
UNSPSC #39112102
Catalog Page 463
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Mini LED Step Light
Lumens 148.7
Voltage 120VAC
Housing Color Black
Housing Material Premium Die Cast Aluminum
Length 4-1/2"
Width 1-1/2"
Height 2-3/4"
Operating Temp. Range -31 to 104 Degrees F
Includes User selectable, three level intensity control
Standards UL 1598 and 924 listed, UL wet location listed standard, NFPA 101, NEC, IBC, BOCA, and OSHA illumination standard, Meets ADA specifications for wall mounted lighting fixtures
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms