Check Availability
  • PHILIPS CHLORIDE 

    LED Steplight, Black Housing, White Light

  • Item # 44ZU85
  • Mfr. Model # P2SBK
LED Steplight, Black Housing, White Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZU85
Mfr. Model # P2SBK
UNSPSC #39112102
Shipping Weight 0.44 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures Step Light
Nominal Length 4-1/2"
Nominal Width 2-3/4"
Nominal Height 1-1/2"
Linkable Up To Unlinkable
Fixture Voltage 120
Lumens 156
Color Temp. 3500K
Color Rendering Index 80.0
Dimmable No
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Lighting Certification Unrated
Light Color White
Fixture Rated Life 87,600 hr.
Fixture Housing Color Black
Fixture Housing Material Premium Die-Cast Aluminum
Fixture Temp. Range -31 Degrees to 104 Degrees F
Fixture Warranty 5 yr.
Standards UL 1598 and 924 listed, UL wet location listed standard, NFPA 101, NEC, IBC, BOCA, OSHA illumination standard, ADA compliant
Lens Type Polycarbonate
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms