Check Availability
  • PHILIPS ADVANCE 

    Magnetic CFL Ballast, 13 Max. Lamp Watts, 120 V, Preheat Ballast Start Type

  • Item # 6V986
  • Mfr. Model # H-1B13-TP-W
Magnetic CFL Ballast, 13 Max. Lamp Watts, 120 V, Preheat Ballast Start Type CFL Ballast,Magnetic,16W,120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6V986
Mfr. Model # H-1B13-TP-W
UNSPSC #39111801
Shipping Weight 0.74 lbs
Country of Origin Mexico *
Item CFL Ballast
Ballast Type Magnetic
Input Watts 16
Ballast Voltage 120
Min. Starting Temp. 32 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Preheat
Ballast Max. Number of Lamps 1
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 13
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A3
Base Type 2 Pin
Length 4-1/4"
Width 2"
Height 1-7/16"
Number of F13BX Lamps 1
Number of F13DBX Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions