Check Availability
  • PHILIPS ADVANCE 

    Magnetic CFL Ballast, 26 Max. Lamp Watts, 277 V, Preheat Ballast Start Type

  • Item # 3JN68
  • Mfr. Model # VLO-2S13-TP
Magnetic CFL Ballast, 26 Max. Lamp Watts, 277 V, Preheat Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JN68
Mfr. Model # VLO-2S13-TP
UNSPSC #39111801
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item CFL Ballast
Ballast Type Magnetic
Input Watts 34
Ballast Voltage 277
Min. Starting Temp. 32 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Preheat
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 26
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A21
Base Type 2 Pin
Length 4"
Width 1-9/16"
Height 2-1/4"
Number of F13BX Lamps 2
Number of F13DBX Lamps 2
* This product's country of origin is subject to change

Compliance and Restrictions