Check Availability
  • PHILIPS ADVANCE 

    Magnetic CFL Ballast, 26 Max. Lamp Watts, 277 V, Preheat Ballast Start Type

  • Item # 1FYD7
  • Mfr. Model # VH-2Q26-TP-W
Magnetic CFL Ballast, 26 Max. Lamp Watts, 277 V, Preheat Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FYD7
Mfr. Model # VH-2Q26-TP-W
UNSPSC #39111801
Shipping Weight 3.35 lbs
Country of Origin Mexico *
Item CFL Ballast
Ballast Type Magnetic
Input Watts 58
Ballast Voltage 277
Min. Starting Temp. 50 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Preheat
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 26
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A7
Base Type 2 Pin
Ballast Factor 0.87
Power Factor Greater Than 0.90
Length 9-1/2"
Width 2-3/8"
Height 1-11/16"
Wiring Type Series
Light Output Normal
Number of F26DBX Lamps 2
* This product's country of origin is subject to change

Compliance and Restrictions