Check Availability
  • PHILIPS ADVANCE 

    LED Driver, No Dimming, 0.31 to 0.04 AAC Input Current

  • Item # 45MX70
  • Mfr. Model # ICN-2P16-TLED-N
LED Driver, No Dimming, 0.31 to 0.04 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.
Show More Close
 

Technical Specifications

Item # 45MX70
Mfr. Model # ICN-2P16-TLED-N
UNSPSC #39111801
Catalog Page 476
Shipping Weight 0.62 lbs
Country of Origin Mexico *
Item LED Driver
Length 9-1/2"
Width 1-5/16"
Height 1"
Input Voltage 120 to 277VAC
Input Current 0.31 to 0.04 AAC
Input Power 40
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -13 Degrees F
Environmental Rating Dry Damp
Power Factor 0.98 to 0.81
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions