Check Availability
  • PHILIPS ADVANCE 

    Electronic CFL Ballast, 42 Max. Lamp Watts, 120/277 V, Rapid Ballast Start Type

  • Item # 4ZZ35
  • Mfr. Model # ICF-2S26-H1-LD-K
  • (1)
Electronic CFL Ballast, 42 Max. Lamp Watts, 120/277 V, Rapid Ballast Start Type CFL Ballast,Electronic,54W,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ballast features energy-efficient design and compact, lightweight housing.
Show More Close
 

Technical Specifications

Item # 4ZZ35
Mfr. Model # ICF-2S26-H1-LD-K
UNSPSC #39111801
Catalog Page 476
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item CFL Ballast
Ballast Type Electronic
Ballast Family SmartMate(R)
Input Watts 54
Ballast Voltage 120/277
Min. Starting Temp. 0 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Rapid
Ballast Max. Number of Lamps 1
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 42
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A38
Base Type 4 Pin
Length 4-1/5"
Width 2-2/5"
Height 1"
Light Output Normal
Special Features Dual Connector
Number of F26DBX Lamps 1 or 2
Number of F32BX Lamps 1
Number of F42BX Lamps 1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions