Check Availability
  • ADVANCE 

    Electronic Ballast, 40 Max. Lamp Watts, 120 V, Rapid Start, No Dimming

  • Item # 5ZND2
  • Mfr. Model # RELB-2S40-N
Electronic Ballast, 40 Max. Lamp Watts, 120 V, Rapid Start, No Dimming Electronic Ballast,T12 Lamps,120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 5ZND2
Mfr. Model # RELB-2S40-N
UNSPSC #39111801
Catalog Page 473
Shipping Weight 1.49 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Rapid
Ballast Lamp Type T12
Ballast Family AmbiStar(TM)
Ballast Max. Number of Lamps 2
Ballast Voltage 120
Light Output Normal
Min. Starting Temp. 50 Degrees F
Amps AC 0.61
Input Watts 72
Ballast Max. Lamp Watts 40
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.85
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 20%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Series
Number of F30T12 Lamps 2
Number of F34T12 Lamps 2
Number of F40T12 Lamps 2
Number of F40T12 U-Bend Lamps 2
* This product's country of origin is subject to change

Welcome Sign In