Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 5KB46
  • Mfr. Model # ICN-2M32-MC
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming Electronic Ballast,T8 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast offers energy savings of up to 25% compared to magnetic models. Great for when lamps are not switched frequently during normal operations. Lamps are wired in parallel. The light output ballast factor (BF) is typically 0.88 or 1.0 BF. UL Type CC rating.
Show More Close
 

Technical Specifications

Item # 5KB46
Mfr. Model # ICN-2M32-MC
UNSPSC #39111801
Catalog Page 473
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family Centium(TM)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.50 to 0.21
Input Watts 59
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.88
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Wiring Type Parallel
Number of F17T8 Lamps 2
Number of F25T8 Lamps 2
Number of F28T8 Lamps 2
Number of F32T8 Lamps 2
Number of F32T8U Lamps 2
* This product's country of origin is subject to change

Compliance and Restrictions