Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 35 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming

  • Item # 5AAL4
  • Mfr. Model # ICN-2S28-N
Electronic Ballast, 35 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming Electronic Ballast,T5 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AAL4
Mfr. Model # ICN-2S28-N
UNSPSC #39111801
Shipping Weight 0.82 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5
Ballast Family Centium(TM)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.07 to 0.23
Input Watts 17 to 61
Ballast Max. Lamp Watts 35
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Series
Number of F14T5 Lamps 1 or 2
Number of F21T5 Lamps 1 or 2
Number of F28T5 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions