Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 75 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 4VMY6
  • Mfr. Model # ICN-2P60-N
  • (1)
Electronic Ballast, 75 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming Electronic Ballast,T12 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 4VMY6
Mfr. Model # ICN-2P60-N
UNSPSC #39111801
Catalog Page 473
Shipping Weight 1.66 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T12
Ballast Family Centium(TM)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 1.17 to 0.50
Input Watts 135/137
Ballast Max. Lamp Watts 75
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.9
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-11/16"
Height 1-3/16"
Wiring Type Parallel
Number of F72T12 Lamps 1 or 2
Number of F96T12 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions