Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming

  • Item # 3CE44
  • Mfr. Model # ICN-2S24-T
Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming Electronic Ballast,T5 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-output electronic ballast. Programmed-start lamp with ignition circuitry. Designed to make ballasts suitable for applications where frequent On/Off starting is required, as with occupancy sensors. 20-ft. remote wiring/tandem wiring capability. Auto restart. Operate between 40 and 54 kHz. 5-yr. warranty.
Show More Close
 

Technical Specifications

Item # 3CE44
Mfr. Model # ICN-2S24-T
UNSPSC #39111801
Catalog Page 475
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5HO
Ballast Family Centium(TM)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.47 to 0.19
Input Watts 52 to 52
Ballast Max. Lamp Watts 40
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1
Power Factor Greater Than 0.97
Total Harmonic Distortion Less Than 10%
Length 14-11/16"
Width 1-3/16"
Height 1"
Wiring Type Series
Number of F24T5 Lamps 1 or 2
Number of F39T5 Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions