Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming

  • Item # 29NT97
  • Mfr. Model # IOP-3PSP32-LW-SC
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming Electronic Ballast,Programmed,71,0.59
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for applications with frequent On/Off cycles, this programmed-start ballast features lamp auto-restrike circuitry and requires nonshunted sockets.
Show More Close
 

Technical Specifications

Item # 29NT97
Mfr. Model # IOP-3PSP32-LW-SC
UNSPSC #39111801
Catalog Page 473
Shipping Weight 1.35 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T8
Ballast Family Optanium(R) IOP
Ballast Max. Number of Lamps 3
Ballast Voltage 120/277
Light Output Low
Min. Starting Temp. 0 Degrees F
Amps AC 0.59
Input Watts 71
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.71
Power Factor Greater Than 0.98
Length 9-1/2"
Width 1-5/16"
Height 1-13/16"
Wiring Type Parallel
Number of F17T8 Lamps 2 or 3
Number of F25T8 Lamps 2 or 3
Number of F28T8 Lamps 2 or 3
Number of F32T8 Lamps 2 or 3
Number of F32T8(26W) Lamps 2 or 3
Number of F32T8(28W) Lamps 2 or 3
Number of F32T8(30W) Lamps 2 or 3
Number of F32T8U Lamps 2 or 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.