Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 21AN20
  • Mfr. Model # IOPA-3P32-N
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 21AN20
Mfr. Model # IOPA-3P32-N
UNSPSC #39111801
Shipping Weight 0.86 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family Optanium(R)
Ballast Max. Number of Lamps 3
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. -20 Degrees F
Amps AC 0.70 to 0.30
Input Watts 80 to 82
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.87
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than10%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Parallel
Number of F17T8 Lamps 2 or 3
Number of F25T8 Lamps 2 or 3
Number of F28T8 Lamps 2 or 3
Number of F30T8 Lamps 2 or 3
Number of F32T8 Lamps 2 or 3
Number of F32T8(28W) Lamps 2 or 3
Number of F32T8(30W) Lamps 2 or 3
Number of F32T8U Lamps 2 or 3
Number of F40T8 Lamps 2
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.