Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 1XWJ6
  • Mfr. Model # ICN-3TTP40-SC
  • (1)
Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming Electronic Ballast,CFL Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 1XWJ6
Mfr. Model # ICN-3TTP40-SC
UNSPSC #39111801
Catalog Page 476
Shipping Weight 1.34 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T5
Ballast Family Centium(TM)
Ballast Max. Number of Lamps 3
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.88 to 0.37
Input Watts 103
Ballast Max. Lamp Watts 40
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.88
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-11/16"
Height 1-3/16"
Wiring Type Parallel
Number of F40BX Lamps 3
* This product's country of origin is subject to change

Compliance and Restrictions