Check Availability
  • PHILIPS ADVANCE 

    Electronic Ballast, 54 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming

  • Item # 1FYE5
  • Mfr. Model # ICN-4S54-90C-2LS-G
Electronic Ballast, 54 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming Electronic Ballast,F54T5 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature electronic, programmed start to help extend lamp life and are ideal for applications with frequent On/Off cycles. Has 20-ft. remote wiring/tandem wiring capability and auto restart.
Show More Close
 

Technical Specifications

Item # 1FYE5
Mfr. Model # ICN-4S54-90C-2LS-G
UNSPSC #39111801
Catalog Page 475
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5HO
Ballast Family Centium(TM)
Ballast Max. Number of Lamps 4
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. -20 Degrees F
Amps AC 2.00 to 0.86
Input Watts 234 to 240
Ballast Max. Lamp Watts 54
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1
Power Factor Greater Than 0.97
Total Harmonic Distortion Less Than 10%
Length 16-11/16"
Width 1-3/16"
Height 1-3/16"
Wiring Type Series
Number of F54T5 Lamps 3 or 4
* This product's country of origin is subject to change

Compliance and Restrictions