Check Availability
  • ADVANCE 

    Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming

  • Item # 13Y376
  • Mfr. Model # IOP-2PSP32-LW-N
Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming Electronic Ballast,F32T8 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast offers energy savings of up to 25% compared to magnetic models. It features lamp striation circuitry. The starting method affords optimal lamp life. The programmed-start ballast requires a nonshunted socket. It's great for applications with frequent On/Off cycles.
Show More Close
 

Technical Specifications

Item # 13Y376
Mfr. Model # IOP-2PSP32-LW-N
UNSPSC #39111801
Catalog Page 473
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T8
Ballast Family Optanium(R) IOP
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Low
Min. Starting Temp. 0 Degrees F
Amps AC 0.4
Input Watts 46
Ballast Max. Lamp Watts 32
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.71
Power Factor 0.99
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-3/10"
Height 1"
Wiring Type Parallel
Number of F17T8 Lamps 1 or 2
Number of F25T8 Lamps 1 or 2
Number of F32T8 Lamps 1 or 2
Number of F32T8(28W) Lamps 1 or 2
Number of F32T8(30W) Lamps 1 or 2
Number of F32T8U Lamps 1 or 2
Number of F40T8 Lamps 1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In