Check Availability
  • PHILIPS ADVANCE 

    60 to 150W Power Output LED Driver, 0.53 ADC Output Current, 0-10V Dimming, 1.4 AAC Input Current

  • Item # 46N412
  • Mfr. Model # LEDINTA0530C280DO
60 to 150W Power Output LED Driver, 0.53 ADC Output Current, 0-10V Dimming, 1.4 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LED Drivers
• Power factor: 0.9 Temp. range: -40° to 140°F
Compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.
Show More Close
 

Technical Specifications

Item # 46N412
Mfr. Model # LEDINTA0530C280DO
UNSPSC #39111801
Catalog Page 477
Shipping Weight 1.98 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 60 to 150W
Output Voltage 120 to 280VDC
Length 9-1/2"
Width 2-5/16"
Height 1-1/2"
Output Current 0.53 ADC
Input Voltage 120 to 277VAC
Input Current 1.4 AAC
Input Power 165
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range -40 Degrees to 55 Degrees C
Environmental Rating Dry Damp
Power Factor 0.9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.