Check Availability
  • PHILIPS ADVANCE 

    40 to 150W Power Output LED Driver, 0.70 ADC Output Current, No Dimming, 1.4 AAC Input Current

  • Item # 4HGL8
  • Mfr. Model # LEDINTA0700C210FO
40 to 150W Power Output LED Driver, 0.70 ADC Output Current, No Dimming, 1.4 AAC Input Current LED Driver,60-210 V,40-150 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PHILIPS ADVANCE LED driver is compatible with most 12V and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.
Show More Close
 

Technical Specifications

Item # 4HGL8
Mfr. Model # LEDINTA0700C210FO
UNSPSC #39111801
Catalog Page 477
Shipping Weight 2.08 lbs
Country of Origin Mexico *
Item LED Driver
Power Output 40 to 150W
Output Voltage 60 to 210VDC
Length 9-1/2"
Width 2-5/16"
Height 1-1/2"
Output Current 0.70 ADC
Input Voltage 120 to 277VAC
Input Current 1.4 AAC
Input Power 165
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -40 Degrees to 140 Degrees F
Environmental Rating Dry Damp
Power Factor 0.90
* This product's country of origin is subject to change

Compliance and Restrictions